US Cargo Control E-Track Sliding Ratchet Strap, 2" x 12', Yellow
Write a Review
|
Questions & Answers (0)
Product Description
This 2" x 12' E-Track Ratchet Strap with Adjustable Ratchet - Yellow features an innovative sliding ratchet design that lets you reposition the ratchet anywhere along the strap for optimal leverage and clearance. When cargo placement makes the ratchet hard to reach, simply slide it to a more convenient location instead of reaching for a custom solution. The E-track compatible fittings anchor securely to your trailer's track system, and the industrial-grade polyester webbing delivers superior abrasion, tear, and cut resistance with heat-sealed ends for durability.
PRICE
$16.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Width | 2 in |
| Weight | 2 lbs |
| Ultimate Load Strength Weight Capacity | 4400 lbs |
| Working Load Weight Limit | 1467 lbs |
Product Details
| Type | E Track Ratchet Straps |
| Material | Polyester Webbing |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | SLIDE12SEF-Y |
| Brand | US Cargo Control |
| End Fitting | E-Fitting |