Carlisle CFS4046600 - Sparta Handle Pint Bottle Brush 12", White
Write a Review
|
Questions & Answers (0)
Product Description
Carlisle Sparta Handle Pint Bottle Brush 12", White
Wirewound brush with narrow diameter handle and soft bristles. Ideal for the delicate cleaning of jars, bottles and glasses with small openings. All plastic handle. BPA-free.
Wirewound brush with narrow diameter handle and soft bristles. Ideal for the delicate cleaning of jars, bottles and glasses with small openings. All plastic handle. BPA-free.
PRICE
$35.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 2.5 in |
| Height | 2-1/2 in |
| Weight | 0.3 lbs |
| Bristle Length | 2.5 in |
Product Details
| Type | Bottle Brush |
| Color | White |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Handle Pint Bottle Brush |
| Manufacturers Part Number | CFS4046600 |
| Brand | Carlisle |
| Bristle Material | Polyester |