Features:
- Carry a two-year warranty
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 1-5/16 in |
Product Details
| Material | High Heat Plastic |
| Package Quantity | 12 |
| Description | Salad Tongs |
| Color | Black |
| Manufacturers Part Number | 460903 |
| Brand | Carlisle |
| Trademark | Carly® |
Compliance & Certifications
| NSF Certified | Yes |