Karcher Carpet Cleaning Kit for KM85 Sweeper - 2.852-499.0
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 24 in |
| Width | 10 in |
Product Details
| Material | Plastic |
| Description | Carpet Cleaning Kit |
| Color | Black |
| Manufacturers Part Number | 2.852-499.0 |
| Brand | Karcher |
Related Products
Commercial Grade aftermarket filters designed for commercial cleaning professionals. Our vacuum bags and filters incorporate filter materials that meet or exceed OEM filter specifications and performance. These products are exceptionally tough and durable; built to handle demanding cleaning applications while improving indoor air quality and worker safety by capturing 99% of sub micron dust particles and allergens. Our vacuum bags & filters provide up to 40% more vacuum cleaner suction, up to 55% more dust loading area and up to 46% more wet/dry tear strength vs genuine OEM filter bags. ...
Accessory Kit, Antistatic, wet or Dry D50/50: Kit includes: SL.1218.0020 - Connector, 50/50mm (2"/2"), Galvanized Steel, Vacuum to Hose Connection FH0027.50.20 - Hose, 50mm (2"), Light-weight Polyethylene, Conductive Copolymer with a Black Skimcoat, Black (20 ft.), includes FH0018 Hose Cuffs SL.0022.0000 - Cone Nozzle, 50mm (2"), Rubber Antistatic, Black SL.0024.0000 - Connector, Straight, 50mm (2"), Galvanized Steel, Hose to Tool Connection SL.0170.7016 - Doublebend Wand, 50mm (2"), Aluminum for Floor Brush or Squeegee TA.0139.0000 - Brush Strip, 430mm (16.9") for use with TA.0132.0000 ...
DustBuddie™ Dust Shroud captures up to 99% of the dust created by a hand grinder--before it escapes into the air. Designed to be used with the Dustless® Wet Dry Vacuum (sold separately), this dust control shroud fits most hand grinders and is quick and easy to install. Features a brush skirt, adjustable height, and removable front lip for smooth and accurate performance. Rides on a spring cushion, keeping the grinder flat so that dust won't escape. A short brush skirt improves lateral motion for grinding on uneven or textured surfaces. It is made of durable, clear polycarbonate for ...
Guardair® PowerQUAD™ 20/30 Gallon Maintenance Kit is a full compliment of recommended replacements of gaskets and filters. Features: Rebuilds worn parts Includes: (1) Exhaust Silencer Foam Inserts, (1) Cover Gasket, (1) Standard Cartridge Filter, (1) Second Stage Shutoff Gasket, (1) PowerQUAD™ Vacuum Engine Gasket, (1) 20/30/55 Gal Wire Cage Coalescing Filter
This part can be used as a replacement for the following OEM Part Numbers: Nilfisk/Advance Adfinity 17ST, 20ST Nilfisk/Advance Adfinity 17ST, 20ST, X20R Nilfisk/Advance Adfinity 20D, X20D, X20C, X24D AXP Nilfisk/Advance Micromax 17B, 20B, 20DD, 20DC Kent Razor Nilfisk/Advance SC2000 Nilfisk/Advance SC450 Nilfisk/Advance SC500 Clarke Scrubtec 743 S, 743 L, 751 S, 751 L, 743 S C, 743 L C