Carpet Protection Film 12"W x 200'L
Write a Review
|
Questions & Answers (0)
Product Description
Protect carpets during commercial and residential construction, remodeling or moving from dirt, paint, grease, moisture and more. Highly durable polyethylene film is 2.5 mil. thick and lasts for days on all grades of carpet, flexibly enduring traffic without punctures or tears. Adhesive backing keeps film in place and allows easy application and removal without residue. 12"W x 200'L.
PRICE
$40.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 200 ft |
| Width | 12 in |
| Thickness | 2.5 Mil |
| Coverage Area | 200 ft² |
Product Details
| Material | Polyethylene |
| Manufacturers Part Number | PC12-200 |
| Brand | Pro Tect |