M-D Hardwood 1-1/4" Seam Binder, 85241, 72"L, Unfinished Screws
Write a Review
|
Questions & Answers (0)
Product Description
Individually packaged, unfinished oak seam binder beautifully bridges a seam or gap between two flooring surfaces of equal height. M-D's 1.25-Inch oak seam binder gives your floor the finishing touch where two surfaces meet. Six-Foot long oak ideal for doorways and other openings. Includes pre-drilled holes and fasteners for easy installation.
PRICE
$44.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Size | 1-1/4 x 72 |
Product Details
| Includes | Screws |
| Package Quantity | 1 |
| Description | Hardwood 1-1/4" Seam Binder |
| Color | Brown |
| Manufacturers Part Number | 85241 |
| Brand | M-D Building Products |