Wilton® Carrying Case For All-Terrain Vise
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | WL9-10350 |
| Type | Carrying Case |
| For Use With | All-Terrain Vise |
| Color | Black |
| Brand | Wilton |
Related Products
Wilton® WL9-10010 All Terrain Vise Click Here for Product Video Some jobs go beyond the workshop; some jobs make you come to them. For the jobs that demand function, strength and mobility we present the All-Terrain Vise by Wilton. Secure it in your hitch or mount it on your bench, the ATV is locked, loaded, and ready to go. Features: Fits a standard 2" hitch and includes a locking hitch pin for security Can be mounted on a bench or trailer for even greater versatility with the included mounting bracket Lightweight and with an integrated carrying handle, the ATV is designed for easy ...
The Triplett CAT5-HP-KIT is a CAT5 RJ45 High Performance Connector Kit with Modular Connectors, 10 Strain Reliefs, Wire Stripper, GET-CAT5HPP Crimp Tool, and Carrying Case. Installation friendly procedure with high performance for all Analog, HD-TVI, CVI, AHD and IP CCTV systems. Lead-ins molded into the inside of the cable entry guide the wires into the wire slots and the clear top allows for pin-out inspection before crimping.
✓ Strong iron yoke and base for durable application. ✓ Hardened steel jaws to ensure sturdy grip. ✓ Integrated pipe rest at rear. Secure pipes while cutting, threading, or welding with the Global Industrial™ Bench Yoke Vise. Built to last, this vise will mount to any surface with screws or clamps (not included), making this is the premier choice for any manufacturing workspace. 1-Year Limited Warranty. Pipe Capacity: 1/8" - 2-1/2"
The Special Edition B.A.S.H. Utility Vise has an iron body built for rugged use and extended life. It has 3 posts for bench mounting, a swivel base and the capability of handling pipe as well. A 4 lb B.A.S.H. Sledge Hammer with a 12" Unbreakable handle is included as part of this Special Edition kit.
Our M18™ FORCE LOGIC™ 2" to 3" ProPEX® Expansion Tool Kit combines the M12™ and M18™ ProPEX® Expansion Tools to deliver the industry's most consistent commercial installations. The expander's powerful hydraulic system expands up to 3 in. Uponor® ProPEX®. Like its M12™ and M18™ predecessors, the cordless expansion tool features an auto-rotating head letting you expand pipes uniformly and maximize installation speed. A single trigger pull initiates the tool to rotate, expand, and reset automatically, ensuring you achieve consistency across the entire ...