Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB3169793

MPN #: WL9-10025

Wilton® All-Terrain Vise™ with Swivel Base, 5" Jaw Width, 4-1/4" Throat Depth

Product Description
Some jobs go beyond the workshop; some jobs make you come to them. For the jobs that demand function, strength and mobility we present the All-Terrain Vise™ by Wilton®. Secure this 5-inch Wilton® ATV All-Terrain Vise™ in your hitch or mount it on your bench, the ATV is locked, loaded, and ready to go.

Features:
  • Can be mounted on a bench or trailer for even greater versatility (mounting bracket sold separately)
  • Fits a standard 2" hitch and includes a hitch pin for security
  • Lightweight and with an integrated carrying handle, the ATV is designed for easy transport
  • Patented 360° locking handle secures the handle while driving or repositions it while working
  • The included set screws are designed to provide a tight fit in the hitch and reduce vibration while driving


PRICE
$279.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pipe Jaw Capacity7/8 - 3 in
Jaw Width5 in
Throat Depth4-1/4 in
Size5 in
Max Opening Capacity6 in

Product Details

TypeAll Terrain Vise
ColorBlack
Manufacturers Part NumberWL9-10025
Base Type360° Swivel
BrandWilton