Carson® Gn-88 Helpinghands Soldering & Craft Magnifier - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
The GN-88 HelpingHands Magnifier from Carson Optical is a Handheld or Handsfree, fully adjustable soldering and craft Magnifier. It boasts dual built-in LED lights that lets you see all the details. Its large acrylic 2x power lens provides sharp, crystal-clear images. The fully adjustable clamps holds items and almost any necessary angle. The HelpingHands Magnifier features a rim-free design so your view is not obstructed. Ideal for hobbies, model building and small electronics.
PRICE
$74.97 Sold in packages of 3 / $24.99 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 7 in |
| Height | 5.75 in |
| Weight | 0.6 lbs |
Product Details
| Description | HelpingHands Magnifier |
| Color | Grey |
| Manufacturers Part Number | GN-88 |
| Lens Size | 110 |
| Brand | Carson Optical |
| Magnification | 2X |