Carson Optical Rm-95 Lighted Rimfree Magnifier - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
The RM-95 Lighted RimFree from Carson Optical is a 2x power Magnifier with bright white LED's and an ergonomically designed soft-grip rubber handle. It boasts a rimless, crystal-clear acrylic lens that gives you a sharp distortion-free view. This Magnifier is a great low vision aid and assists in reading small print. At only 3.4 oz the Lighted RimFree Magnifier is lightweight and comfortable to use for a long period of time. The Lighted RimFree Magnifier comes with a soft case to protect the lens when not in use.
PRICE
$59.96 Sold in packages of 4 / $14.99 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7.875 in |
| Width | 3.44 in |
| Height | 0.75 in |
| Weight | 3 oz |
Product Details
| Battery Type | 389 Button Cell |
| Color | Black |
| Lens Size | 90 |
| Batteries Included | Yes |
| Magnification | 2x |
| Number of Batteries | 3 |
| Includes | Soft Pouch |
| Description | RimFree |
| Manufacturers Part Number | RM-95 |
| Batteries | 3 #389 1.5V Button Cell (Included) |
| Brand | Carson Optical |