Carson Optical Lt-80 Linentest Magnifier - Pkg Qty 5
|
Questions & Answers (0)
Product Description
The LT-80 Metal LinenTest Magnifier from Carson Optical is a compact, fold-out LinenTest Magnifier featuring a 5x power 30mm glass lens. The metal frame design is sturdy and durable. The LT-80 Metal LinenTest Magnifier contains markings in both inches and centimeters for easy measuring of small parts and is perfect for stitch counting. This Magnifier is portable and folds flat for storing when not in use. The LT-80 Metal LinenTest Magnifier Includes a soft pouch to protect from damage when not in use.
PRICE
$67.50 Sold in packages of 5 / $13.50 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.25 in |
| Width | 1.75 in |
| Height | 0.5 in |
| Weight | 3 oz |
Product Details
| Includes | Soft Pouch |
| Description | LinenTest |
| Color | Black |
| Manufacturers Part Number | LT-80 |
| Lens Size | 30 |
| Magnification | 5x |
| Brand | Carson Optical |