Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Carson Optical

Model # :WBB496025

MPN #: LT-10

Carson Optical Lt-10 Lighted Linentest™ Magnifier - Pkg Qty 5

Product Description
The LT-10 Lighted LinenTest™ Magnifier from Carson Optical is a compact, fold-out LinenTest Magnifier featuring a 11.5x power 15mm lens. Dual lens design ensures a clear, distortion-free view. Super bright LED light illuminates your subject. Make fine focus adjustments by twisting the focus wheel. The LT-10 Lighted LinenTest™ Magnifier contains markings in both inches and centimeters for easy measuring of small parts and is perfect for stitch counting. This Magnifier is portable, lightweight and folds flat for storing when not in use. The LT-10 Lighted LinenTest™ Magnifier comes complete with a hard plastic case for safe storage.

PRICE
$65.00  Sold in packages of 5 / $13.00 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.5 in
Width1.5 in
Height0.75 in
Weight0.5 oz

Product Details

Battery Type392 Button Cell
ColorBlack
Lens Size15
Batteries IncludedYes
Magnification11.5x
Number of Batteries3
IncludesHard Plastic Case
DescriptionLinenTest™
Manufacturers Part NumberLT-10
Batteries3 #392 Button Cell batteries (Included)
BrandCarson Optical