The LH-30, VersaLoupe™ is a 10x dual lens stand magnifier. It is a crystal clear acrylic loupe with an adjustable focus. Simply twist the eyepiece to focus. It is perfect for coins, stamps & photography.
Carson Optical LH-30 VersaLoupe 10x Focusing Stand Loupe Magnifier - Pkg Qty 9
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | LH-30 |
| Lens Size | 1 |
| Color | Black |
| Magnification | 10x |
| Brand | Carson Optical |
Related Products
The SG-10 SureGrip™ from Carson Optical is a 2x power Handheld Magnifier with an ergonomically designed soft-grip handle for the ultimate in comfort. Its crystal-clear all glass lens gives you a sharp distortion-free view, and a 10x high-power spot lens allows you to see even the finest details with ease. This Magnifier is a great low vision aid and assists in reading small print. The SureGrip™ Magnifier comes with a soft-padded zipper pouch to protect both lenses.
The PO-55 MiniBriteTM™ Pocket Magnifier from Carson Optical is a compact, 5x power, slide-out Magnifier with a protective plastic sleeve. The PO-55 comes equiped with a built-in bright LED light. The sharp, distortion-free view is thanks to its crystal-clear acrylic aspheric lens. Aspheric lenses provide a clear image with no blurring and little to no distortion. The MiniBrite™ is a handy tool for those with low vision and is excellent for reading everyday items. The MiniBrite™ Pocket Magnifier is compact enough to fit in your shirt pocket or purse.
The SG-14 SureGrip™ from Carson Optical is a 2x power Handheld Magnifier with an ergonomically designed soft-grip handle for the ultimate in comfort. Its crystal-clear acrylic lens gives you a sharp distortion-free view, and a 11.5x high-power spot lens allows you to see even the finest details with ease. This Magnifier is a great low vision aid and assists in reading small print. The SureGrip™ Magnifier comes with a soft-padded zipper pouch to protect both lenses.
The SG-12, SureGrip™ is our mid-size handheld magnifying glass. The 2x, crystal clear acrylic lens makes it a lightweight alternative to traditional glass magnifying lenses. The ergonomic, SureGrip™ handle makes gripping easy and comfortable even during extended use. The SG-12 is perfect for the stamp collector, coin enthusiast or for anyone who needs a lightweight yet versatile magnifying lens. The 2x power primary lens is a full 4.3" (110mm) with a built-in 10x spot magnifying lens for easily viewing the smallest of details.
The LT-80 Metal LinenTest™ Magnifier from Carson Optical is a compact, fold-out LinenTest Magnifier featuring a 5x power 30mm glass lens. The metal frame design is sturdy and durable. The LT-80 Metal LinenTest™ Magnifier contains markings in both inches and centimeters for easy measuring of small parts and is perfect for stitch counting. This Magnifier is portable and folds flat for storing when not in use. The LT-80 Metal LinenTest™ Magnifier Includes a soft pouch to protect from damage when not in use.