The SG-10 SureGrip from Carson Optical is a 2x power Handheld Magnifier with an ergonomically designed soft-grip handle for the ultimate in comfort. Its crystal-clear all glass lens gives you a sharp distortion-free view, and a 10x high-power spot lens allows you to see even the finest details with ease. This Magnifier is a great low vision aid and assists in reading small print. The SureGrip Magnifier comes with a soft-padded zipper pouch to protect both lenses.
Carson® SG-10 SureGrip Soft Grip 2x Magnifier 90mm w/ 11.5x Spot Lens - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$63.75 Sold in packages of 5 / $12.75 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8.75 in |
| Width | 3.75 in |
| Height | 0.75 in |
| Weight | 6 oz |
Product Details
| Includes | Soft Case |
| Description | SureGrip |
| Color | Black |
| Manufacturers Part Number | SG-10 |
| Lens Size | 90 |
| Magnification | 2x with 11.5x Spot Lens |
| Brand | Carson Optical |