The OD-10 Clip&Flip from Carson Optical are flip-up, 1.5x power Magnifying Lenses that turns any pair of regular glasses into "flip-down" Hands Free Magnifiers. These Magnifying glasses are 1.5x power equivalent to +2.25 diopter. Included with the Magnifying Lenses is a pouch.
Carson Optical OD-10 Clip&Flip Magnifier - Pkg Qty 7
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$77.00 Sold in packages of 7 / $11.00 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.625 in |
| Width | 2.25 in |
| Height | 0.5 in |
| Weight | 0.5 oz |
Product Details
| Includes | Soft Pouch |
| Description | Clip&Flip |
| Color | Black |
| Manufacturers Part Number | OD-10 |
| Lens Size | 2.0 x 1.5 |
| Brand | Carson Optical |
| Magnification | 1.5x / +2.25 Diopters |