Carson® SG-12 SureGrip Soft Grip 2x Magnifier 110mm w/ 11.5x Spot Lens - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
The SG-12, SureGrip is our mid-size handheld magnifying glass. The 2x, crystal clear acrylic lens makes it a lightweight alternative to traditional glass magnifying lenses. The ergonomic, SureGrip handle makes gripping easy and comfortable even during extended use.
The SG-12 is perfect for the stamp collector, coin enthusiast or for anyone who needs a lightweight yet versatile magnifying lens. The 2x power primary lens is a full 4.3" (110mm) with a built-in 10x spot magnifying lens for easily viewing the smallest of details.
The SG-12 is perfect for the stamp collector, coin enthusiast or for anyone who needs a lightweight yet versatile magnifying lens. The 2x power primary lens is a full 4.3" (110mm) with a built-in 10x spot magnifying lens for easily viewing the smallest of details.
PRICE
$56.00 Sold in packages of 4 / $14.00 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9.5 in |
| Width | 4.375 in |
| Height | 0.75 in |
| Weight | 10.3 oz |
Product Details
| Includes | Soft Case |
| Description | SureGrip Soft Grip Magnifier |
| Color | Black |
| Manufacturers Part Number | SG-12 |
| Lens Size | 110 |
| Brand | Carson Optical |
| Magnification | 2x/11.5x |