Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carson Optical

Model # :WBB1753145

MPN #: LO-06

Carson® Plus LO-06 LumiLoupe™ 5.5x Power Focusing Magnifying Loupe - Pkg Qty 5

Product Description
The LumiLoupe™ Plus (LO-06) from Carson® is a 5.5x power loupe that makes the ordinary extraordinary. This focusable magnifying eye loupe reveals details you've never seen before in items you look at every day. Focusable, dual lenses allow for examination of objects close up, while a transparent, acrylic base permits ambient light to illuminate your subject for bright, crystal clear viewing. The dual lens focusing system creates higher power and less distortion allowing for clear, super sharp images at multiple distances. The 5.5x version of this focusing loupe contains a very wide 1-3/4 inch lens diameter. For the best viewing results bring your eye up close to the lens as optics with higher magnifications have shorter focal lengths. The 5.5x LumiLoupe™ Plus is ideal for close, detailed inspection of items. Choose the LO-06 magnifier for viewing fine details of items such as coins, currency, film negatives, stamps, jewelry, miniatures, printing pixels, photography, wildlife and a wide diversity of many other small objects such as circuit boards and other machinery. Lifetime Limited Warranty.

Features:
  • 5.5x Power Magnification with Dual Lens Focusing Knob
  • Contains dual lens element for higher magnification, less distortion, and a wider viewing area
  • Great for examining intricate details for film negatives, coins, currency, stamps, printing, photography, miniatures, etc.
  • Focusing ability allows users to achieve a super sharp image at multiple distances
  • Backed by Carson®'s Limited Lifetime Warranty
PRICE
$65.00  Sold in packages of 5 / $13.00 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
Width4-1/2 in
Height3-3/8 in
Weight7/16 lbs

Product Details

DescriptionLumiLoupe™ 5.5x Magnifier
ColorBlack
Manufacturers Part NumberLO-06
Lens Size1.75
BrandCarson Optical
Magnification5.5x