Luxor® STC111 Tray Top Shelf 3 Shelf Plastic Utility Cart 24x18 4" Casters
|
Questions & Answers (0)
Product Description
LUXOR HEAVY DUTY PLASTIC UTILITY CART
Durable polyethylene, reinforced cart is strong, yet lightweight; ideal for food service applications. Tray Top Shelves offer 2-3/4" deep trays to contain cargo during transport. Comfortable push handle has convenient cord wrap molded into top shelf. Rolls easily on durable 4" non-marring rubber swivel casters (2 with locking brakes). Easy, snap-together assembly. Optional 3 outlet electric assembly with 15' power cord is integrally molded into the push handle for convenient power for projects. Made in USA. Lifetime Limited Warranty
Durable polyethylene, reinforced cart is strong, yet lightweight; ideal for food service applications. Tray Top Shelves offer 2-3/4" deep trays to contain cargo during transport. Comfortable push handle has convenient cord wrap molded into top shelf. Rolls easily on durable 4" non-marring rubber swivel casters (2 with locking brakes). Easy, snap-together assembly. Optional 3 outlet electric assembly with 15' power cord is integrally molded into the push handle for convenient power for projects. Made in USA. Lifetime Limited Warranty
PRICE
$119.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 18 in |
| Height | 38-1/2 in |
| Weight Capacity | 300 lbs |
| Weight | 32 lbs |
| Wheel Diameter | 4 in |
| Shelf Clearance | 12 in |
Product Details
| Assembly Required | Yes |
| Type | Industrial Utility Cart |
| Shelf Type | Tray |
| Color | Black |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Number of Shelves | 3 |
| Material | Plastic |
| Manufacturers Part Number | STC111-B |
| Brand | Luxor |