Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubbermaid

Model # :WB498490

MPN #: FG450500BLA

Rubbermaid® Plastic Utility Cart w/2 Shelves, 500 lb. Capacity, 39"L x 17"W x 33"H, Black

Product Description
Won't rust, dent, chip or peel. Lightweight for easy maneuverability and quiet operation. No sharp edges to nick walls or furniture. Flat shelves provide a smooth work surface and allow easy loading. Compatible with Optional Refuse/Utility Bins, Rubbermaid® Commercial Optional Utility Cart Refuse/Utility Bin and Rubbermaid® Commercial Utility Bin (Sold Separately). Color: Black; Capacity (Weight): 500 lb.; Caster/Glide/Wheel: Two 5" Swivel Non-Marking Casters. 1 Year Limited Warranty.

PRICE
$269.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39 in
Width17 in
Height33 in
Weight Capacity500 lbs
Wheel Diameter5 in
Shelf Size31 x 17 in

Product Details

Assembly RequiredYes
TypeIndustrial Utility Cart
Shelf TypeTray
ColorBlack
Wheel TypeSolid
Number of Shelves2
MaterialPlastic
Manufacturers Part NumberFG450500BLA
BrandRubbermaid

Warranty

Warranty1 yr