Features:
- Gravity fed rollers make box removal easy
- Convenient stock rotation is first in - first out
- Four pairs of rollers allow boxes to roll easily
Weights & Dimensions
| Width | 96 in |
| Depth | 36 in |
| Height | 84 in |
| Weight Capacity | 3000 lbs |
| Weight | 230 lbs |
Product Details
| Assembly Required | Yes |
| Type | Rack Starter |
| Shelf Capacity | 1000 lbs |
| Color | Blue |
| Number of Levels | 3 |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Manufacturers Part Number | FLOW-3-3 |
| Brand | Vestil |
Warranty
| Warranty | 90 yr |