Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M-Matic

Model # :WB423075

MPN #: 7100031941

3M-Matic™ 7000a3 Pro Adjustable Case Sealer, Top & Bottom Drive, 3" AccuGlide™ 3 Tape Head

Product Description
The adjustable case sealer with top and bottom drive to dependably seal uniform cases up to 40 cases/min (depending on box length), using tape widths of 1-1/2 to 2". It seals case length 6" and up, width 6-1/2 to 26" and heights 4-3/4 to 36"H. It includes both upper and lower tape heads.

Features:
  • Easy to use features for height and width adjustments along with measurement scales for quick changeover
  • Consistent durable case taper that manually adjusts to handle multiple box sizes
  • Rugged construction with 16 ga welded steel frame and powder coat paint finish
  • Side belt drive for narrow profile boxes
Optional accessories are sold separately that include casters (model# B0593667), infeed/exit conveyors (model# B1754188), replacement lower tape heads (model# B1754185 or B1754186) and replacement upper tape head (model# B1754187).

PRICE
$10,175.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Box LengthUnlimited
Machine Length40-1/4 in
Machine Height101 in
Cord Length8 ft
Max Box Height36 in
Max Box Width26 in
Min Box Length6 in
Tape Width3 in
Machine Width37-3/4 in
Min Box Width6-1/2 in
Min Box Height4-3/4 in

Product Details

Box Belt Speed100 ft. Per Minute
TypeTop & Bottom Belt Drive
Operating Speed40 Boxes/Minute
ColorGray
Amperage3.8 A
Series7000a3
Hertz60 Hz
Wattage440 W
Voltage115 V
Description3M-Matic™ Adjustable Case Sealer
Manufacturers Part Number7100031941
Brand3M-Matic