Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M-Matic

Model # :WBB3162870

MPN #: 7100153246

3M-Matic 7000r3 High Speed Pro Random Case Sealer w/ Taping Head, Top & Bottom Belt Drive, 3"W Tape

Product Description
3M-Matic™ 7000r3 High Speed Pro High Speed Pro With 3M™ AccuGlide™ 4 Taping Head is a random size case sealer that automatically adjusts for case height and width. This case sealing unit is designed to process up to 28 different case sizes per minute using 3" (72mm) tape. It keeps cases aligned during taping and offers low impact sealing to protect cases from damage.

Fast and Flexible Productivity
3M-Matic™ Random Case Sealer 7000r3 High Speed Pro (PDF, 1.09 Mb) With 3" 3M™ AccuGlide™ 4 Taping Head is a sealing machine for random size carton sealing designed to automatically adjust to a variety of box sizes. This packaging sealer uses 3" (72mm) tape to seal up to 28 different case sizes per minute: case lengths of 7" (178mm) or more, widths of 7-26" (178-660mm) and heights of 3-1/2"-27" (89-686mm) in standard position and 14-3/8"-38-1/8" (367-968mm) in high mast position. Photo eye detection quickly responds to different case widths while the electro-pneumatic height adjustment delivers precision performance. The auxiliary offset taping head position provides the carton sealer with flexibility for shorter boxes while the 3M™ AccuGlide™ 4 Taping Head offers low impact sealing to protect cases during the sealing process while taping at up to 150 feet per minute.

Consistent, Reliable, Tough
The top and bottom belt drives on our 3M-Matic™ Random Case Sealer 7000r3 High Speed Pro With 3" 3M™ AccuGlide™ 4 Taping Head securely move the carton through the sealer without skewing or tipping the box, which is particularly useful for tall cartons that aren't very long. Additionally, this case sealer comes with a centrally located emergency stop and dual masts.

Bringing Better Ideas to the Surface through Science and Innovation
In our 3M™ Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, our technologies help customers like you deliver competitive products to the market faster and more efficiently.

Recommended Applications:
  • Many industries can benefit from the features of the 3M-Matic™ Random Case Sealer 7000r3 High Speed Pro With 3" 3M™ AccuGlide™ 4 Taping Head, including: E-commerce fulfillment, Food and beverage, Medical devices, Pharmaceutical, Electronics, Manufacturing and distribution centers
Highlights:
  • Automatic height and width adjustments to seal a variety of case sizes on the same production line
  • Photo eye detector quickly centers cartons of different widths
  • Smooth, automatic and precise adjustments to case heights
  • 3M™ AccuGlide™ 4 Taping Heads offer high-speed, low-impact sealing that protects cases
  • PLC control based for greater functionality and process control capabilities
  • Applies Scotch® Box Sealing Tape at belt speeds up to 150 fpm
  • Auxiliary offset taping head position provides flexibility in sealing shorter boxes

Optional accessories are sold separately that include casters (model# B0593667), conveyors (model# B1754188). Replacement lower tape heads (model# B1754186 or B1754185) and upper tape heads are also available for purchase (model# B1754187).

PRICE
$28,089.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Box Height26 in
Max Box Width26-1/2 in
Min Box Length6 in
Tape Width3 in
Max Box Weight85 lbs
Min Box Width6-1/2 in
Min Box Height2-1/4 in

Product Details

TypeTop & Bottom Belt Drive Case Sealer
Operating Speed28 Boxes/Minute
ColorGray
Series7000r3 High Speed Pro
DescriptionRandom Case Sealer
Package Quantity1
Manufacturers Part Number7100153246
Brand3M-Matic