Metro® CaseVue Surgical Case Cart w/ Clear Doors, 57-1/2"L x 28"W x 40-5/8"H, Gray/Silver
Write a Review
|
Questions & Answers (0)
Product Description
Built for easy transport, Metro® CaseVue is stronger, lighter, and the most ergonomic surgical case cart available. Carts can be used wherever contents must be protected from an "unclean" environment, including hospital based or offsite surgery centers. Low 48 CaseVue models with clear doors feature all stainless steel construction, polycarbonate clear windows sealed with rubber gasket, cool touch wide pvc grip handles, stainless steel casters, security door latch, picklist/paper holder, door catch, swing-up handle, color flags, pullout wire shelves and rotating biohazard indicator wheel to identify cart contents as Biohazard or Clean.
PRICE
$6,899.00
1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 57-1/2 in |
| Width | 28 in |
| Height | 40-5/8 in |
| Weight | 286.8 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Lock Type | Passive Latch |
| Type | Case Cart |
| Color | Gray |
| Series | CaseVue |
| Number of Drawers | 0 |
| Wheel Type | (2) Swivel, (2) Total Lock |
| Made in the USA | Yes |
| Number of Shelves | 2 |
| Material | 304 Stainless Steel |
| Description | Surgical Case Cart with Clear Door |
| Package Quantity | 1 |
| Manufacturers Part Number | CV48LC-NBFH-W1 |
| Brand | Metro |
Warranty
| Warranty | 1 yr |