Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079474

MPN #: 2293332000

Blickman Multi Purpose Case Cart, 42"W x 40 1/2"H x 29"D, 1 S/S Wire Pullout Shelf, 2 Solid Doors

Product Description
Blickman's multipurpose case cart with stainless steel doors is the right size for most routine surgical procedures, regardless of whether your facility uses a container system or not. It comes standard with one pull out wire shelf, two push handles, and two stainless steel double walled, channel enforced doors.

Features:
  • Stainless Steel Multipurpose Case Cart
  • Two double walled, channel enforced, welded, double hinged stainless steel doors that swing 270 degrees.
  • Paddle latches to open doors include a built in clasp to accommodate for tamper evident locks
  • Two full length push handles on both ends
  • One sturdy, lightweight wire pullout shelf
  • Sound deadening channel in the center back and sound deadening angle welded underneath the top
  • A pan shaped and step down bottom sloped to facilitate draining
  • Protective, encircling rubber bumper set in a stainless steel channel
  • 6" stainless steel casters with polyurethane wheels and one brake caster
  • Drop extension topper shelves
  • Recessed push handles
  • 6 types of shelving
  • Additional shelving
  • Glass Doors
  • Made in the USA


PRICE
$4,739.00

1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width42 in
Depth29 in
Height40-1/2 in

Product Details

Assembly RequiredNo
TypeCase Cart
ColorSilver
Number of Doors2
Number of Shelves1
Material304 Stainless Steel, Non-Magnetic
DescriptionMulti Purpose Case Cart with Solid Doors and Wire Shelves
Package Quantity1
Manufacturers Part Number2293332000
BrandBlickman

Warranty

WarrantyLifetime Limited