Lakeside® Deluxe Case Cart, Large Profile, 2-Doors, 43-1/2"L x 28"D x 58"H, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Maximize your operating rooms with this spacing-saving surgical case cart. The Lakeside® CC258 Deluxe Case Cart has a large profile with 2-doors. This model has a stainless steel construction. The medical-grade sealed casters, are offset for maneuvering over thresholds. This case cart has heavy-duty stainless steel door hinges and available door gasket seal interior. Stainless steel slide-out, height-adjustable shelves (one solid style included). This unit has base corner bumpers and angled top-mount dual push handles. Optional polyethylene door for visibility. Made in the USA.
PRICE
$6,849.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43-1/2 in |
| Width | 28 in |
| Height | 58 in |
| Weight | 225 lbs |
| Wheel Diameter | 6 in |
Product Details
| Type | Case Cart |
| Color | Silver |
| Series | Deluxe |
| Wheel Type | 2 Swivel with Directional Lock, 2 Swivel with Brake |
| Made in the USA | Yes |
| Number of Shelves | 2 |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CC258 |
| Brand | Lakeside |
Warranty
| Warranty | 1 yr |