Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB225503

MPN #: 2074118

Irwin® 18" Cast Aluminum Pipe Wrench

Product Description
Irwin® Vise-Grip® 18" Cast Aluminum Pipe Wrench

This durable, lightweight 18" wrench has a 2-1/2" pipe capacity. Heavy-duty cast aluminum housing is 40% lighter than cast iron and easier to maneuver. I-Beam handle and wide design for better weight distribution and maneuverability. Hardened teeth and heat-treated drop forged jaw resist breakage. Easy-spin adjusting nut is heat treated for added durability. Lifetime guarantee.

PRICE
$81.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
81.95
Buy 3 units - 5 units
77.95Save $4.00 (5%)
Buy 6+ units
75.95Save $6.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Size18 in
Opening SizeAdjustable in
Jaw Capacity2-1/2 in

Product Details

TypePipe & Plumbing Wrench
Impact ApprovedNo
MaterialAluminum
RatchetingNo
ColorGray
Manufacturers Part Number2074118
BrandIRWIN Tools