Features:
- Painted beam
- Sturdy, enameled steel body
- Easy-to-clean ABS plastic tray
- Unit of Measure: kg
- Built-in measuring tape 0 - 58 cm
Weights & Dimensions
| Weight | 30 lbs |
| Readability | 20 g |
| Pan/Platform Size | 61cm x 41cm x 7.5cm |
| Unit of Measurement | kg |
| Height Rod | N |
Product Details
| Type | Baby Scale |
| Measurement Range | 0 - 58cm |
| Color | White |
| Wheels | No |
| Material | Die-Cast Beam, Enameled Steel Body, ABS Plastic Tray |
| Handpost | N |
| Description | Mechanical Baby Scale with Built-in Measuring Tape |
| Package Quantity | 1 |
| Manufacturers Part Number | 131471 |
| Legal for Trade | No |
| Brand | Rice Lake |
Warranty
| Warranty | 2 yr |