maintenance-free circulator utilizing DuraGlide™ Bearing System for quiet operation, maximum working pressure 150 psig, max. operating temperature 225°F. NEW 3-speed options!
Cast Iron NRF-45 115V/1HP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$865.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inlet Connection NPT | 1; 1-1/4; 1-1/2 in |
Product Details
| RPM | 3200 rpm |
| Horsepower | 1 HP |
| Amperage | 2.3 A |
| Flange Face to Face | 8-1/2 |
| Max Temperature | 225 °F |
| Pressure | 150 psi |
| Motor Type | 3 Speed - ODP |
| Impeller Material | Noryl® |
| Matching Connecting Included | No |
| Wattage | 260 W |
| Voltage | 115 V |
| Phase | 1 |
| Manufacturers Part Number | 103404 |
| Respirator Connection Type | Flange |
| Housing Material | Cast Iron |
| Brand | Bell & Gossett |
Warranty
| Warranty | 18 mo |