Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grundfos

Model # :WBB925966

MPN #: GF96402908

Grundfos VersaFlo® Circulator Pump UPS-80-80, 96402908, 208-230v, 1729 RPM, Cast Iron

Product Description
Grundfos VersaFlo® Circulator Pump UPS-80-80, 96402908, 208-230v, 1729 RPM, Cast Iron

VersaFlo® 3-Speed Circulator Pumps

Features:

  • 3 Speed Motor Technology- Reduces Noise & Power Consumption
  • Exclusive Wet Rotor Technology Up To 3 HP
  • Built-In Motor Protection For Long Life
  • Whisper Quiet
  • 30 Month Warranty
  • Direct Cross Over- B&G Series 60 & 80- Taco Series 1600- Armstrong Series H, 1050, 1060
  • Maintenance Free- No Mechanical Seal- Water Cooled Motor- Leak Proof Grundfos VersaFlo UPS circulators are designed for circulation of liquids in heating and air conditioning systems. These pumps are typically applied in large residential and commercial applications. VersaFlo UPS circulators are also available in bronze pump housings which are suitable for hot water recirculation as well as other system applications.
  • Made in the USA.


PRICE
$3,849.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width14-11/16 in
Height8-3/4 in
Weight89.5 lbs
Head1-25 ft

Product Details

Max RPM1729 rpm
RPM1729 rpm
Max Watts1050 W
Horsepower1-1/2 HP
Flange Connection3" ANSI 125# R.F.
ColorRed
Number of Speeds3
Amperage3.6 A
Max Amps3.6 A
Flow30-260 gal/min
Voltage208 / 230 V
Flange TypeGF 80
Phase3
Manufacturers Part NumberGF96402908
Housing MaterialCast Iron
BrandGrundfos

Warranty

Warranty1 yr