Three-Piece Cast Iron Series 100 NFI Circulator Pump 106189 - 1/12 HP
|
Questions & Answers (0)
Product Description
three piece design oilable, repairable pump - sleeve bearing design, flexible spring design coupler, mechanical seal. Max. working pressure 125 psi, max. temperature 225°F; 225°F with optional high temperature seal.Made in the USA.
PROMOTIONAL PRICE
$605.00was $719.00
Save $114.00 (16%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inlet Connection NPT | 3/4;1; 1-1/4; 1-1/2 in |
Product Details
| RPM | 1725 rpm |
| Horsepower | 1/12 HP |
| Amperage | 1.75 A |
| Flange Face to Face | 6-3/8" |
| Max Temperature | 225 °F |
| Pressure | 125 psi |
| Motor Type | ODP |
| Impeller Material | Polypropylene |
| Matching Connecting Included | No |
| Voltage | 115 V |
| Phase | 1 |
| Manufacturers Part Number | 106189 |
| Respirator Connection Type | Flange |
| Housing Material | Cast Iron |
| Brand | Bell & Gossett |
Warranty
| Warranty | 18 mo |