Key Features:
- Has strong pump performance and superior "dead-head" resistance
- Heavy-duty cast iron pump adapter and discharge
Weights & Dimensions
| Length | 30-1/16 in |
| Width | 9-3/16 in |
| Height | 12-9/16 in |
| Weight | 42.9 lbs |
| Cord Length | 10.0 ft |
| Inlet Connection | 3/4 in |
| Discharge Connection Size | 3/4 in |
Product Details
| Type | Multistage Water Pressure Booster Pump |
| Horsepower | 3/4 HP |
| Color | Black |
| Amperage | 7.4/14.8 A |
| Hertz | 60 Hz |
| Gallons per Minute | 13.0 gal/min |
| Voltage | 115/230 V |
| Phase | 1 |
| Package Quantity | 1 |
| Discharge Connection Type | FNPT |
| Manufacturers Part Number | FP5722-01 |
| Housing Material | Cast Iron |
| Shaft Seal Material | Silicone Carbide |
| Brand | Flotec |
Warranty
| Warranty | 1 |
Compliance & Certifications
| Certifications | NEC, CEC |