Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grundfos

Model # :WBB1012638

MPN #: 96411810

Grundfos VersaFlo® TP50-80/2 TP Circulator Pump 96411819, Cast Iron, 3/4 HP, Single Phase

Product Description
Grundfos VersaFlo® TP50-80/2 TP Circulator Pump 96411819, Cast Iron, 3/4 HP, Single Phase

This pump model is notable for its high levels of reliability and efficiency. Quiet, highly-efficient motors are standard components. All TP pumps are electro-coated to ensure high corrosion resistance.

Features:

  • Optimized hydraulics for high efficiency
  • Reduced power consumption
  • TP pumps are fitted with high-efficiency motors
  • 2-pole and 4-pole TP pumps from 1/3 hp to 3 hp
  • Top-pull-out design
  • Easy dismantling for service
  • In-line design
  • Unlike end-suction pumps, in-line pumps allow the use of straight pipe work, which often results in reductions in installation cost and amount of space occupied
  • The impeller is hydraulically and mechanically balanced to increase the life of motor bearings and shaft seals
  • Pump housing and pump head/motor stool are electro-coated
  • Improved corrosion resistance
  • Industry standard flange-to-flange dimensions for easy retrofit applications
  • ODP or TEFC motor options for maximum installation versatility
  • Stainless steel impeller and seal ring for extended pump life
  • Made in the USA.

Click for Spec Sheet


PRICE
$3,425.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width14 in
Height20-1/4 in
Weight57.5 lbs
Head0-26.2 ft

Product Details

Max Ambient Temperature104 °F °F
Max RPM3460 rpm
Horsepower3/4 HP
ColorRed
Hertz60 Hz
Pressure145 psi
Motor TypeTEFC
Impeller MaterialStainless Steel
Temperature Range5 (–15C) to 284* (140C) °F
Flow0-88.1 gal/min
Voltage115/ 208 / 220 / 230 V
Number of Poles2
Phase1
Manufacturers Part Number96411810
Housing MaterialCast Iron
BrandGrundfos

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, CSA