Model # :WB651327
Global Industrial™ Caster Base 72 Inch For LAN Workstation
Questions & Answers (0)
Add this 72"W caster base to your LAN workstation for easier mobility.
Specifications
Weights & Dimensions
| Width | 72 in |
Product Details
| Description | Caster Base |
| Color | Gray |
| Manufacturers Part Number | 651327 |
| Accessory Type | Casters |
| Casters | Yes |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |
Related Products
Nexel Mobile LAN station series allows you to easily work with multiple servers/computers in one workstation Heavy-duty welded steel wire construction promotes air circulation, light and fire suppressant distribution, and prevents dust build up. Each shelf is adjustable in 1-inch increments and can support up to 600 lbs, up to a maximum of 1200 lbs total on casters. Height markers and snap sleeves enables quick and easy assembly. Each model comes with four 5" polyurethane swivel casters (two with brakes) for complete mobility. Nexel's exclusive Black Epoxy high performance finish is ...
In your facility, office or warehouse, this mobile workstation rolls wherever you need it and uses minimal space. Entire workstation is adjustable in 1" increments. Two adjustable upper shelves (31-1/2"W x 12"D) easily accommodate computer accessories and supplies. Large 31-1/2"W x 17-1/2"D worksurface is made of 1/2" thick stain and scratch resistant lacquered fiberboard. Worksurface is 31-1/2"H. Adjustable height slide-out keyboard/mouse drawer (27"W x 13-1/2"D) and 12"D lower storage shelf. 3" PVC casters (two locking) allow for easy mobility. Easy assembly.
Nexelâ„¢ 4-Shelf Mobile Wire Computer LAN Workstation, 72"W x 24"D x 69"H, Black Nexel Mobile LAN station series allows you to easily work with multiple servers/computers in one workstation Heavy-duty welded steel wire construction promotes air circulation, light and fire suppressant distribution, and prevents dust build up. Each shelf is adjustable in 1-inch increments and can support up to 600 lbs, up to a maximum of 1200 lbs total on casters. Height markers and snap sleeves enables quick and easy assembly. Each model comes with four 5" polyurethane swivel casters (two with brakes) ...
Global Industrial 1-5/8" Post Base P2942eg, Electro-Galvanized, Sq 1-5/8" Post Bases work with the Unistrut® framing system. The post bases are used to create a stronger base attachment for mounting fiberglass channels, handrails, and instrument stands in corrosive environments. Our bases have an electroplated zinc finish for lasting durability. Units are punch-press made and conform to ASTM specifications. Type is Post Base. Hole quantity is 8. *Note: This product is in stock and ships in 2 days. Product is sold in smaller quantities than competitors and priced competitively. All of our ...
Nexelâ„¢ 4-Shelf Mobile Wire Computer LAN Workstation with Keyboard Tray, 72"W x 24"D x 69"H, Chrome Nexelâ„¢ Mobile LAN Shelving Workstation holds your LAN equipment in one organized work center. Printouts and information can be accessed without running to different locations. Wire construction promotes air circulation and prevents dust build-up. 69"H LAN Shelving comes with four shelves. LAN units come with one slide-out keyboard shelf with wrist rest, (for keyboards up to 23"W x 11"D). Four 5" polyurethane swivel casters (two with brakes) for complete mobility. Order additional ...