Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB700262

Caster Base Set for Global Industrial™ Adjustable Height Workbench 48 - 72"W x 30 & 36"D, Black

Product Description
Adding mobility to your Global Industrial™ Adjustable Height Workbench has never been easier. The 5" heavy-duty casters are easy to install and add versatility to the unit. Compatible with 48 - 72"W x 30 & 36"D Global Industrial™ Adjustable Height Workbenches with C-Channel Legs. Set of 4 casters.

PRICE
$92.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1000 lbs
Weight15.2 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
ColorBlack
Wheel TypeSwivel, Locking
Leg StyleC-Channel
Package Quantity4
DescriptionFor 48" to 72"W Adjustable Height Workbenches
Leg TypeAdjustable
Manufacturers Part Number700262
BrandGlobal Industrial