Ballymore Caster Set For Steel PIP, All-Directional & Navigator Ladders, Polypropylene
Write a Review
|
Questions & Answers (0)
Product Description
Replace worn or damaged ladder casters and wheels on Ballymore's All-Directional Mobility Ladders – PIP (Pivot In Place) Series, -AD (All Direction)Series, and NAVIGATOR Series Ladders. Set Contains 4 (Four) 4" Swivel Casters and (2) 4" wheels. Wheels are Polyurethane on Polypropylene Core with Tread Guards and use Sealed Ball Bearings. Maintain smooth and easy rolling between work stations.
PRICE
$189.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 5-3/16 in |
| Weight Capacity | 230 lbs |
| Wheel Diameter | 4 in |
Product Details
| Caster Type | Swivel Stem |
| Brand | Ballymore |