Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mitutoyo

Model # :WBB611905

MPN #: 64PKA079B

Mitutoyo 64PKA079B Dial Indicator and Magnetic Base Set

Product Description
Mitutoyo 0.001" x 1" Dial Indicator And Magnetic Base Set

Mitutoyo Dial Indicator And Magnetic Base Sets have a hardened stainless steel stem for long lasting durability. Mag base is outfitted with a 132 Lbf magnetic hold to prevent tipping. Also has an On/Off switch to help prevent scratching the work surface. Includes swivel clamp with 3/8" mounting hole.

PRICE
$289.95

1
1
Available on or around 11/19/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Metric or InchInch in
Min Outside DiameterNone in
Min Measurement0 in
Resolution/Graduation0.001 in

Product Details

Number of Pieces2
Dial Face Color FamilyWhite
Range per Revolution0.1 in
AGD Group2
Power SourceNone
Mechanical Or DigitalMechanical
Set ContentsDial Indicator, Magnetic Base
Manufacturers Part Number64PKA079B
BrandMitutoyo
TypeDial Indicator Set
Measuring Face MaterialStainless Steel
Data OutputNo
Dial Reading0-100
StyleGeneral Purpose
Measuring Range1 In
Accuracy (+/-)0.002 in
Fraction OptionNo
DescriptionDial Indicator Kit
Back TypeLug
Lug or Flat BackLug

Compliance & Certifications

Long Form Calibration Certificate IncludedNo