Rubbermaid® 5" Swivel and Rigid Plate Caster Kit with Hardware
Write a Review
|
Questions & Answers (0)
Product Description
Caster Kit for the Flat Shelf Carts. Rubbermaid replacement part reference number: 3485097
Replacement part fits Rubbermaid FG450088BEIG , FG450089BEIG , FG450500BEIG , FG452088BLA , FG452089BLA , FG452500BEIG , FG452589BLA , FG1869451 and FG450027BLA
Includes mounting hardware (24 each ¼" – 14x 1" Phillips Head Screws)
Made of Thermo-Plastic Rubber
Wheel color = gray
Hub color = black
Diameter = 5"
Tread width = .88"
Kit includes 2 swivel and 2 rigid casters
Wheels are non-marking
Plate =3.625"x2.5" with 4 holes
Overall height = 5.81"
125 lb min load capacity
Zinc plated
Slot spacing - 1.75 x 2.91 to 1.75 x 2.97, slot width .328 4 places
Tread durometer 70-85 shore A
Replacement part fits Rubbermaid FG450088BEIG , FG450089BEIG , FG450500BEIG , FG452088BLA , FG452089BLA , FG452500BEIG , FG452589BLA , FG1869451 and FG450027BLA
Includes mounting hardware (24 each ¼" – 14x 1" Phillips Head Screws)
Made of Thermo-Plastic Rubber
Wheel color = gray
Hub color = black
Diameter = 5"
Tread width = .88"
Kit includes 2 swivel and 2 rigid casters
Wheels are non-marking
Plate =3.625"x2.5" with 4 holes
Overall height = 5.81"
125 lb min load capacity
Zinc plated
Slot spacing - 1.75 x 2.91 to 1.75 x 2.97, slot width .328 4 places
Tread durometer 70-85 shore A
PRICE
$65.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.5 in |
| Width | 6 in |
| Height | 6 in |
| Weight Capacity | 125 lbs |
| Wheel Diameter | 5 in |
| Caster Diameter | 5 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Caster Type | Swivel & Rigid |
| For Use With | FG450500BLA, FG450500BEIG |
| Casters | Plate |
| Description | 5In Swivel & Rigid Plate Caster Kit W/Hw |
| Manufacturers Part Number | FG4505L30000 |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |