Rubbermaid® 5" Swivel Plate Caster with Hardware
Write a Review
|
Questions & Answers (0)
Product Description
5" swivel plate caster with hardware
Replacement part fits Rubbermaid FG131600BLA
Includes (1) caster, (4) lock nuts and (4) plow bolts. Caster Dimensions: Overall Dimensions = 6"L x 3.25"W x 6.5"H Wheel Diameter = 5" Tread Width = 1.5" Plate Dimensions = 4.5"x3.75" Slot Spacing = 3.5"x2.75" Slot Width = .375"
Substitute for FG9T50L50000
Replacement part fits Rubbermaid FG131600BLA
Includes (1) caster, (4) lock nuts and (4) plow bolts. Caster Dimensions: Overall Dimensions = 6"L x 3.25"W x 6.5"H Wheel Diameter = 5" Tread Width = 1.5" Plate Dimensions = 4.5"x3.75" Slot Spacing = 3.5"x2.75" Slot Width = .375"
Substitute for FG9T50L50000
PRICE
$55.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 3-3/4 in |
| Height | 6 in |
| Weight Capacity | 300 lbs |
| Wheel Diameter | 5 in |
| Caster Diameter | 5 in |
Product Details
| Assembly Required | No |
| Color | Black |
| Caster Type | Swivel |
| For Use With | FG131600BLA |
| Casters | Plate |
| Material | Rubber |
| Description | 5In Swivel Plate Caster W/Hardware |
| Manufacturers Part Number | FG1316L20000 |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |