Little Giant® Caster Steer Wagon, 2000 lb. Capacity, 60"L x 30"W, Mold-on Rubber Wheels
Write a Review
|
Questions & Answers (0)
Product Description
Caster Steer Wagon 2000 lbs. Capacity - Built with a "T"-style pull handle for ergonomics and maneuverability. All-welded unit is constructed of a formed 12 gauge steel deck with 1-1/2" lip and extra reinforcement on the underside. Two swivel and two rigid casters with 8" x 2" mold-on rubber wheels. Handle swivels up and down and has vinyl hand grips. Durable powder coated finish.
PRICE
$729.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 11 in |
| Weight Capacity | 2000 lbs |
| Weight | 122 lbs |
| Wheel Diameter | 8 in |
| Deck Height | 11 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Mold-On |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | CSW-3060-8MR |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |