Darnell-Rose Caster Wheel WO-0669-VS - Semi-Steel V-Grooved 6"Dia. 3000 Cap. Lb.
Write a Review
|
Questions & Answers (0)
Product Description
Made from high grade castings. These V-Grooved wheels provide the highest load capacity. Tread face is machined concentric to bearing bore for smooth, jolt free operation.
PRICE
$145.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 6 in |
| Weight Capacity | 3000 lbs |
| Weight | 10 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | No |
| Wheel Material | Semi-Steel V-Grooved |
| Color | Silver |
| Caster Index | Wheels & Tires |
| Hub Type | Cast Iron |
| Package Quantity | 1 |
| Manufacturers Part Number | WO-0669-VS |
| Brand | Darnell-Rose |
Warranty
| Warranty | 10 yr |