RWM Casters 4" x 1-1/2" Urethane on Iron Wheel with Roller Bearing for 1/2" Axle - UIR-0415-08
Write a Review
|
Questions & Answers (0)
Product Description
RWM Casters 4" x 1-1/2" Urethane on Iron Wheel with Roller Bearing for 1/2" Axle - 600 Lb. Capacity
Our Premium PTMEG urethane provides longer service life, better wear and tear characteristics and rejects floor debris. They will outlast rubber wheels. In addition, these wheels are non-marking to floors and provide a more quiet ride than hard tread or steel wheels. Urethane wheels also provide outstanding abrasion resistance and are resistant to most chemicals, grease, oils and water. All wheels up to 8" x 2-1/2" wide are standard crown tread that reduces the amount of friction between the tread and the floor, improving the rollability and maneuverability of the wheel.
Our Premium PTMEG urethane provides longer service life, better wear and tear characteristics and rejects floor debris. They will outlast rubber wheels. In addition, these wheels are non-marking to floors and provide a more quiet ride than hard tread or steel wheels. Urethane wheels also provide outstanding abrasion resistance and are resistant to most chemicals, grease, oils and water. All wheels up to 8" x 2-1/2" wide are standard crown tread that reduces the amount of friction between the tread and the floor, improving the rollability and maneuverability of the wheel.
PRICE
$29.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Weight Capacity | 600 lbs |
| Weight | 3 lbs |
| Wheel Diameter | 4 in |
| Axle Size | 1/2 in |
| Hub Length | 1-7/8 in |
| Bearing Size | 1/2 in |
Product Details
| Wheel Material | Urethane on Iron |
| Color | Blue |
| Caster Index | Caster Wheels |
| Package Quantity | 1 |
| Manufacturers Part Number | UIR-0415-08 |
| Brand | RWM Casters |
Warranty
| Warranty | 1 yr |