HFA® Plastic Dome Lids, Fits 1 lb. Oblong Pan, Clear, 1000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Easy to snap on lids ensure worry-free transportation. Perfect carryout option with less mess and fewer spills. Clear plastic allows viewing of contents.
PRICE
$77.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Lid |
| Capacity | 16 oz |
| Made in the USA | Yes |
| Material | Paper |
| Package Quantity | 1000 |
| Description | Plastic Dome Lid |
| Color | Clear |
| Manufacturers Part Number | 2059DL-1000 |
| Fits | 16 oz Oblong Pan |
| Shape | Rectangle |
| Brand | HFA |