World Centric® Fiber Bowl Lids, 7.5" Diameter x 1"H, Clear
Write a Review
|
Questions & Answers (0)
Product Description
For use with hot or cold food items. 100% compostable in two to four months in a commercial composting facility. Made from plant based NatureWorks Ingeo PLA compostable plastic are heat resistant up to 120°F. Great for catering, takeout, meal delivery, delis, grocery stores, restaurants, and food trucks. Made in the USA.
PRICE
$125.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1 in |
| Diameter | 7.5 in |
Product Details
| Color | Clear |
| For Use With | World Centric® BOSC16, BOSCU24 and BOSCU32 Bowls |
| Material | Polystyrene |
| Description | Fiber Bowl Lids |
| Recyclable/Compostable | Compostable |
| Package Quantity | 300 |
| Manufacturers Part Number | BOLCS24 |
| Dishwasher Safe | N |
| Microwavable | N |
| Fits | 7.5" Bowls |
| Brand | World Centric |
Compliance & Certifications
| Certifications | USDA Certified Biobased; BPI Certified Biodegradable; TUV OK Industrial Compost |