Worry less about annoying and time-consuming spills, this lid snaps tightly to prevent messes during transit. Perfect for taking any hot or cold food on the go! Easily reheat leftovers right in the container, this lid along with some compatible containers are microwaveable. Confidently keep portions under control thanks to the recessed lid design. An excellent choice for delis, bakeries, and any restaurant.
Dart® Conex Deli Container Lid, Clear, Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$77.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Lid |
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 500 |
| Color | Clear |
| Manufacturers Part Number | NL8RT-7000 |
| Microwavable | No |
| Shape | Round |
| Brand | Dart |