WNA® Caterline Pack n Serve Plastic Bowl, 80 oz, 10" Dia. x 4"H, Black, Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
Designed for catering. Reinforced sidewalls offer superior strength. Unique stacking system (bowl into lid) allows nesting for stability during transport. It is Made up of PET Material.
PRICE
$33.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4 in |
| Diameter | 10 in |
Product Details
| Capacity | 80 oz |
| Made in the USA | Yes |
| Material | Plastic |
| Number of Compartments | 1 |
| Package Quantity | 25 |
| Color | Black |
| Manufacturers Part Number | WNA APB80BL |
| Microwavable | No |
| Shape | Round |
| Brand | WNA |