Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146113

MPN #: LVHR505XVE

AccuformNMC This Vehicle Stops At All R.R. Crossings Sign, Adh. Dura-Vinyl, 8" x 36", Black/Yellow

Product Description
Place this label on the back or bumper of your vehicle to warn other drivers of stops.

Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours.

Features:
  • Preventing accidents saves lives and money
  • Ensure other drivers understand that your vehicle has a wide turning radius on the right
  • Permanent, acrylic adhesive back with peel-off liner
  • Adheres to: smooth, curved, and irregular surfaces
  • Service temperature range: -40° to 176°F
  • Warn other vehicles that you will stop at railroad crossings
  • Ensure drivers stop at railroad crossings to prevent accidents
  • Perfect for school buses, as well as any vehicle where the company's policy requires them to stop at railroad crossings
  • Mounting Location: Self-Adhesive


PRICE
$36.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Height8 in
Weight0.2 lbs
Size8" x 36"
Thickness0.006

Product Details

Sign ShapeRectangle
Sign LegendThis Vehicle Stops At All Railroad Crossings
ColorYellow
Mounting LocationSurface
MaterialAdhesive Dura-Vinyl
Package Quantity1
Legend HeadingCaution
Manufacturers Part NumberLVHR505XVE
BrandAccuform