Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146101

MPN #: MVHR635VS

AccuformNMC Caution Move On Green Only Sign, Mirror Image, Adhesive Vinyl, 14" x 20", Black/Yellow

Product Description
Truck Delivery Safety Signs help to keep trucks and delivery vehicles away from general traffic by informing them of the route that they should follow with clearly defined traffic protocols.

Ensure drivers know to only proceed on green to prevent accidents with this sign.

Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours.

Features:
  • Prevent costly accidents because drivers do not wait for others
  • Ensure an orderly procedure for vehicles
  • Traditional OSHA-style signs, tags and labels are the most widely recognized design format in the industry
  • Caution header indicates a hazardous situation that, if not avoided, could result in minor or moderate injury
  • Ideal for indoor and sheltered outdoor marking needs
  • Flexible vinyl with a acrylic adhesive and printed matte surface
  • Permanent adhesive back with peel-off liner
  • Reverse print allows drivers to read using their mirrors when backing in or pulling out
  • Non-glare surface printed
  • Moisture resistant
  • Service temperature range: -40° to 176°F
  • Mounting Location: Self-Adhesive


PRICE
$28.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Height14 in
Weight0.1 lbs
Size14" x 20"
Thickness0.004

Product Details

Sign ShapeRectangle
Sign LegendCaution Move On Green Only (Mirror Image)
ColorYellow
Mounting LocationSurface
MaterialAdhesive Vinyl
Package Quantity1
Legend HeadingCaution
Manufacturers Part NumberMVHR635VS
BrandAccuform

Compliance & Certifications

CertificationsOSHA