Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146039

MPN #: LVHR560XVE

AccuformNMC™ First Aid Kit Located Inside Sign, Adhesive Dura-Vinyl, 3-1/2" x 5", White/Green

Product Description
Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours. Truck Safety Labels warn other drivers of the dangers present around your vehicle. Ensure drivers and passengers know where to locate a first aid kit in an emergency.

Features:
  • Printed image protected by UV protective coating for durability indoor and outdoor
  • Permanent acrylic adhesive back
  • Dual-layer flexibility can be applied to curved areas
  • Round corners and scored back liner for quick peel-off and application
  • First aid kits can reduce the severity of injuries
  • Keep your employees healthy
  • Green and white border attracts attention, which can save time in an emergency
  • Size: 3-1/2"W x 5"H
  • Weight: 0.01 lbs
  • Mounting Location: Self-Adhesive


PRICE
$7.20

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Height3-1/2 in
Weight0 lbs
Size3-1/2" x 5"
Thickness0.006

Product Details

Sign ShapeRectangle
Sign LegendFirst Aid Kit Located Inside
ColorGreen
Mounting LocationSurface
MaterialAdhesive Dura-Vinyl
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberLVHR560XVE
BrandAccuform