Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WRB3146008

MPN #: LVHR559XVE

AccuformNMC If You Can't See My Mirrors I Can't See You Sign, Adhesive Dura-Vinyl, 7" x 10", Yellow

Product Description
Post this label on your vehicles to ensure other drivers stay a safe distance away.

Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours.

Features:
  • Preventing accidents saves lives and money
  • Ensure other drivers understand that your vehicle has a wide turning radius on the right
  • Permanent, acrylic adhesive back with peel-off liner
  • Adheres to: smooth, curved, and irregular surfaces
  • Service temperature range: -40° to 176°F
  • Ensure drivers remain a safe distance from your vehicle
  • Prevent accidents due to drivers being in your vehicle's blindspot
  • Mounting Location: Self-Adhesive


PRICE
$11.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height7 in
Weight0 lbs
Size7" x 10"
Thickness0.006

Product Details

Sign ShapeRectangle
Sign LegendIf You Can't See My Mirrors I Can't See You
ColorYellow
Mounting LocationSurface
MaterialAdhesive Dura-Vinyl
Package Quantity1
Legend HeadingWarning
Manufacturers Part NumberLVHR559XVE
BrandAccuform