Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3177528

MPN #: CAW-2004-0ME1

Mi-T-M® CAW Stationary Electric Pressure Washer, 2000 PSI, 6 HP, 3.9 GPM, 1 Phase, 230V

Product Description
This electric series can be used to clean in various locations. Mount it in a garage, shop or wash bay to blast away mud and dirt from vehicles and equipment.

Pump:
  • Stainless-steel and brass trapping unloader
  • Forged brass manifold
  • Thermal relief valve
  • External quick connect low pressure detergent injector
  • Pump accepts incoming water up to 165°F
Motor:
  • Totally enclosed fan-cooled electric motor with manual thermal overload protection
  • 4' power cord
Frame
  • Aluminum frame with wall-mounting brackets
Components
  • Time delay shutdown
  • Remote mounted electrical box, must be within 3-1/2' of unit
Unit Includes
  • Quick connect nozzles – 0°, 15°, 25° and 40°
  • 50' x 3/8" non-marking hose
  • 36" adjustable dual lance with insulated trigger gun
Features:
  • Unloader : Factory Preset
  • Plug Type : NEMA 6-30P
  • 34"L x 17-1/4"W x 18"H


PRICE
$4,099.00

1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/4 in
Weight188 lbs
Cord Length4 ft
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

TypePressure Washer
Horsepower6 HP
ColorGray
Amperage24.1 A
Max PSI2000 psi
Start TypeSwitch
Water TypeCold
Max Gallons per Minute3.9 gal/min
Electric StartYes
Voltage230 V
Mobile or StationaryStationary
Phase1
Manufacturers Part NumberCAW-2004-0ME1
Pump TypeDirect
Engine/Motor TypeElectric
Engine SeriesCAW
BrandMi-T-M

Warranty

Warranty1 Year Electric Motor/7 Years General Pump yr